Pacon® Array Pastel Heavyweight Card Stock Paper, 8-1/2" x 11", 65 lb, Assorted, 100 Sheets/Pk
Write a Review
|
Questions & Answers (0)
Product Description
Heavyweight cover paper is perfect for greeting cards, postcards, report covers, rubber stamping, memory books, flyers, announcements and more. Most laser printers and copiers accept this acid-free paper when put through the manual feed.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$23.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Paper Weight | 65 lbs |
| Paper Size | 8-1/2 x 11 |
Product Details
| Type | Heavyweight |
| Color | Assorted |
| For Use With | Laser Printers |
| Paper Color Family | Assorted |
| Paper Type | Arts & Crafts Paper |
| Style | Card Stock |
| Description | Array Card Stock Paper |
| Package Quantity | 100 Sheets/Pack |
| Manufacturers Part Number | 101315 |
| Brand | Pacon |