Arrow Head Thumb Snaps, 3/8" Long - Pkg Qty 200
Write a Review
|
Questions & Answers (0)
Product Description
Display construction fasteners help build your corrugated displays for your retail space. Capacity 1/8" 1/4" and 3/8" lengths, Fits 1/4" diameter holes, Natural Polypropylene, 1/2" diameter head.
PRICE
$20.00 Sold in packages of 200 / $0.10 ea
3
3
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/8 in |
Product Details
| Material | Polypropylene |
| Package Quantity | 200 |
| Description | Arrow Head Thumb Snap |
| Color | White |
| Manufacturers Part Number | TSN-10 |
| Brand | Clip Strip Corp. |