Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Arrow Pneumatics

Model # :WB716154

MPN #: AR-40-A

Arrow Pneumatics AR-40-A, Non-Cycling Refrigerated Air Dryer, 40 cfm, 1-Phase 115/230V

Product Description
Arrow Pneumatics AR-40-A, Non-Cycling Refrigerated Air Dryer, 40 cfm, 1-Phase 115/230V

Arrow refrigerated air dryers remove water and contaminants before they can cause damage to your equipment or disrupt operations. The dryers supply clean, dry air with a low-pressure dew point. The dryer uses a direct heat transfer method using copper tubing and heat exchangers that are packaged in a tightly-foam insulated cabinet to maximize heat transfer and to prevent condensation within the cabinet.

Features:
  • 40 SCFM Non-Cycling Refrigerated Dryer
  • Lowers dew point to 38°F
  • 115/230V Single Phase
  • Compact Design
  • Enclosed in a high-quality, powder-coated, welded, metal cabinet
  • It is recommended to install a pre filter (F376W) and after filter (F508-08W).
PRICE
$2,759.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-3/4 in
Depth19 in
Height18-1/2 in
Air Connections NPT3/4 in

Product Details

CFM40 CFM
RefrigerantR-134A
Alarm LightsNo
Max PSI250 psi
Voltage115/230 V
Automatic DrainYes
MaterialCopper Tubing & Heat Exchanger
Phase1
DescriptionNon-Cycling Refrigerated Dryer
Manufacturers Part NumberAR-40-A
Pre FilterNo - Recommend F376W
Cooling MethodAir-Cooled
Pressure Dew Point38°F to 50°F
BrandArrow Pneumatics
Post FilterNo- Recommend F508-08W

Warranty

Warranty5 Years from Date of Shipment