Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB2320614

MPN #: 13775

Ergodyne Arsenal® 5873 Polyester Wrench Roll Up, Short, Black

Product Description
The Arsenal® Wrench Roll Up helps protect, organize and carry your tools. With 14 pockets of varying sizes, this wrench wrap can secure and store not only your wrenches, but also other tools of similar sizes like painting supplies or wild game cutlery.

RUGGED CONSTRUCTION, EASY TRANSPORT

The wrench organizer is constructed out of a water resistant heavy-duty 1680D ballistic polyester material with heavy-gauge nylon stitching. To safely secure and transport, the wrench holder has two tie straps for a convenient way to close and transport tools. The ties can then be used to easily carry.

NO MORE SEARCHING

You can lay it flat on your table top or use the nickel-plated grommets to mount to your work station for easy access. At the top of each pocket there is a blank white screen-printed strip to write in the wrench sizes so you can easily keep track of them. The short wrench tool roll measures 26.5in L x 16.5in H (67cm x 42cm) and the tall wrench tool roll measures 26.5in L x 22in H (67cm x 56cm). Whether you're a painter, carpenter, mechanic, woodworker, or a weekend warrior, the Arsenal® Wrench Roll Up will help you get the job done safely and smartly.
PRICE
$26.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26-1/2 in
Height22 in

Product Details

TypeTool Roll Up
ColorBlack
SeriesArsenal®
Number of PocketsNone
StyleWrench Roll Up
Closure TypeTie
IncludesRoll Up Only
MaterialBallistic Polyester
Package Quantity1
Manufacturers Part Number13775
BrandErgodyne