Dent Fix Short Measuring Tram 9fFt DF-3TC3
Write a Review
|
Questions & Answers (0)
Product Description
Telescopic measuring trams are great for writing estimates or to quickly spot check a frame pull. No need to set up a complicated bench measuring system or mount the car on a rack. Extend out only as much tram as is needed. No need to add up sections, the internal tape reads out through a display window. Extruded aluminum sections make this tram light weight yet rigid when fully extended. This tram extends to almost 10 feet, is accurate to +/- 2 mm.
PRICE
$589.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31 in |
| Width | 6 in |
| Height | 2 in |
| Weight | 3 lbs |
Product Details
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | DENDF-3TC3 |
| Brand | Dent Fix |