Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Arsenal by Ergodyne

Model # :WBB3135846

MPN #: 14935

Ergodyne® Arsenal® 5935 Web Handle Canvas Hoist Bucket, XL, Gray

Product Description
XL durable 24 oz. canvas main material synthetic leather bottom bucket with storm drains. Webbing handle for strength and durability.

Features :
  • 24 oz. canvas main material
  • Synthetic leather reinforced base
  • Molded plastic top ring to maintain wide opening for viewing and accessing contents
  • High tensile strength web handle with leather reinforcement
  • Heavy-gauge nylon stitching
  • Interior pocket
  • Patented nickel-plated storm drain
  • Maximum safe working capacity: 150lbs (68kg)
  • Third-party certified to a 5:1 safety factor
  • 16in diameter (41cm), 20in height (51cm)


PRICE
$119.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20
Width16 in
Weight Capacity150
Weight4 lbs
SizeXL

Product Details

TypeXL Web Handle Canvas Hoist Bucket
Package Quantity1
ColorGray
Series5935
Manufacturers Part Number14935
BrandArsenal by Ergodyne