Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Arsenal by Ergodyne

Model # :T9FB3135850

MPN #: 15974

Ergodyne® Arsenal® 5974 Hoist Bucket Tool Bag w/ Swivelling Carabiner & Zipper, Lrg, Gry

Product Description
The Arsenal® 5974 Large Nylon Hoist Bucket Tool Bag is certified to the ANSI/ISEA 121-2018 dropped object prevention standard for safely hoisting, storing and accessing tools while working at heights. Made primarily of 1200D nylon-plus an 840D nylon top, synthetic leather bottom and heavy-duty YKK zipper closure-this hoist bucket is built for long-lasting durability. Unlike other tool buckets, it includes a built-in zippered top for ensuring tools do not spill out when at heights.

In addition to the zippered closure, the top ring of the bucket is molded to maintain a wide opening for easy viewing and access to tools. An interior pocket is also included for tool organization. The high-tensile webbing handle is reinforced with leather and tarpaulin, and features a durable alloy steel d-ring for hoisting. Tool lanyards can be attached via two alloy steel d-rings built into the interior sides of the hoist bucket.

TESTED TO BE TRUSTED:
    Rigorously tested and approved to the ANSI/ISEA 121-2018 standard for dropped object prevention. Hoist bucket is third-party certified to 5:1 safety factor statically (2:1 dynamically) with a maximum safe working capacity of 100lb // 45kg. The tool lanyard d-rings each have a maximum safe anchor capacity of 10lb // 4.5kg.

    All ANSI 121-2018-compliant hoist buckets are built to withstand defined weight limits and are easy to use by any worker to avoid accidental dropped objects that could cause damage, injuries or possibly death. Hoist buckets are part of an overall fall protection plan to reduce the risk of falling objects and increase workplace safety. This hoist bucket is great for anyone working at heights, including construction, telecom, oil and gas, power generation, utilities, wind, manufacturing, municipalities and scaffolding.
Features:
  • MEETS ANSI/ISEA 121-2018 – Prevents dropped objects, third-party certified to a 100lb // 45kg maximum safe working capacity
  • BUILT TO LAST – 1200D nylon with 840D nylon top, heavy-gauge nylon stitching, reinforced synthetic leather base, YKK zipper closure and high-tensile reinforced webbing handle for rugged durability
  • ZIPPERED TOP – Ensures tools do not spill out when at heights
  • MOLDED TOP RING – Maintains wide opening for easy viewing and access to tools
  • DURABLE D-RING FOR HOISTING – Alloy steel d-ring for safely lifting to heights
  • TWO ADDITIONAL D-RINGS – For attaching tool lanyards (10lb // 4.5kg max capacity)
  • INTERIOR POCKET – For tool organization
  • PATENTED NICKEL-PLATED STORM DRAIN – Increases ventilation
  • DIMENSIONS – 12.5" DIA x 17" H // 32cm D x 43cm H


PRICE
$169.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17
Width12-1/2 in
Weight Capacity100
Weight3 lbs
SizeL

Product Details

TypeLarge Hoist Bucket Tool Bag w/ Swivelling Carabiner & Zipper
ColorGray
Series5974
ClosureZipper
MaterialNylon
Package Quantity1
Manufacturers Part Number15974
BrandArsenal by Ergodyne