Ergodyne Arsenal® 5707 Canvas Waist Apron, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Arsenal® Waist Apron makes your life easier by keeping the tools you need close to the task at hand without getting in the way.
ADJUSTABLE FIT
The waist straps are Adjustable Fitting a wide range of sizes for the perfect fit on both men and women. The nail apron measures 25.5in W x 9in H (65cm x 23cm) and the waist adjusts from 28in – 58in (71cm – 147cm). It can be easily put on or taken off with one quick-release buckle.
A PLACE FOR EVERYTHING
It holds a variety of tools from nails, screwdrivers, and hammers to bottles, measuring tapes, and even your cell phone making it the ultimate work apron. All 14 pockets were ergonomically designed to fit comfortably, keep your tools in place and stay out of the way of your work.
BUILT TO LAST
Made with 14oz. heavy-duty abrasion resistant canvas material to reduce the wear over time because durability is a necessity with any duck apron. It includes a name ID badge on the interior plus a D-Ring on the lower right-side to attach keys, lanyards, grabbers and more. The safety apron can be used for many different things and is highly used by woodworkers, carpenters, mechanics, machinists, technicians, warehouse employees, utility, and even gardeners, hobbyist or DIY'ers!
ADJUSTABLE FIT
The waist straps are Adjustable Fitting a wide range of sizes for the perfect fit on both men and women. The nail apron measures 25.5in W x 9in H (65cm x 23cm) and the waist adjusts from 28in – 58in (71cm – 147cm). It can be easily put on or taken off with one quick-release buckle.
A PLACE FOR EVERYTHING
It holds a variety of tools from nails, screwdrivers, and hammers to bottles, measuring tapes, and even your cell phone making it the ultimate work apron. All 14 pockets were ergonomically designed to fit comfortably, keep your tools in place and stay out of the way of your work.
BUILT TO LAST
Made with 14oz. heavy-duty abrasion resistant canvas material to reduce the wear over time because durability is a necessity with any duck apron. It includes a name ID badge on the interior plus a D-Ring on the lower right-side to attach keys, lanyards, grabbers and more. The safety apron can be used for many different things and is highly used by woodworkers, carpenters, mechanics, machinists, technicians, warehouse employees, utility, and even gardeners, hobbyist or DIY'ers!
PRICE
$23.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 25-1/2 in |
Product Details
| Type | Apron |
| Color | Gray |
| Series | Arsenal® |
| Number of Pockets | 14 |
| Style | Waist Apron |
| Closure Type | Buckle |
| Includes | Apron Only |
| Material | Canvas |
| Package Quantity | 1 |
| Manufacturers Part Number | 13698 |
| Brand | Ergodyne |