Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Arsenal by Ergodyne

Model # :WBB3131912

MPN #: 19198

Ergodyne® Arsenal® Ladder Shoulder Lifting Strap, Black

Product Description
The Arsenal 5302 Ladder Shoulder Lifting Strap is designed for easier and safer transport of heavy ladders and other raw materials. This ladder carrier consists of 2 hook & loop anchor straps and a removable padded shoulder strap that are intended to remain conveniently on the back of the ladder when in use, eliminating the need to install and remove the system upon every transport. To hold up to the weight of heavy and bulky ladders up to 100lbs // 45kg, the system is made with durable weather-resistant webbing and secure stitching that is resistant to tears, abrasions and punctures. The universal size and shape is compatible with a-frame and straight ladders, including fiberglass, wood and aluminum styles with varying rungs, cross bars or gussets (will not work with extension or combination/multi-purpose ladders). The padded shoulder strap allows the carrier to put a majority of the ladder's weight on the shoulder, helping to relieve stress from the arms, hands and back. This shoulder strap also allows the user to use both hands for other tasks, such as opening doors, carrying equipment and more. This ladder carrier is ideal for workers needing a safe and easy solution for lifting and transporting heavy ladders, including construction, carpentry, automotive, electrical and more. Also great for weekend hobbyists and DIY projects.

PRICE
$24.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.4 lbs

Product Details

TypeShoulder Strap
MaterialNylon
Package Quantity1
ColorBlack
Series5302
Manufacturers Part Number19198
ClosureHook and Loop
BrandArsenal by Ergodyne