Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3131860

MPN #: 19196

Ergodyne® Arsenal® Ladder Shoulder Lifting Strap & Carrying Handle, Black

Product Description
The Arsenal 5300 Ladder Shoulder Lifting Strap & Carrying Handle System is designed for easier and safer transport of heavy ladders. This ladder carrier consists of a padded pocket, 3 hook & loop straps and an optional shoulder strap that securely attaches to keep ladders safely closed when carrying. To hold up to the weight of heavy and bulky ladders up to 100lbs // 45kg, the system is made with durable weather-resistant webbing and secure stitching that is resistant to tears, abrasions and punctures. The universal size and shape is compatible with a-frame and straight ladders, including fiberglass, wood and aluminum styles with varying rungs, cross bars or gussets (will not work with extension or combination/multi-purpose ladders). A removable padded shoulder strap and rubberized top grab handle provide comfort and offer better control when transporting in cramped, tight spaces. The shoulder strap allows the carrier to put a majority of the ladder's weight on the shoulder, helping to relieve stress from the arms, hands and back. This shoulder strap also allows the user to use both hands for other tasks, such as opening doors, carrying equipment and more. This ladder lifting strap is intended to remain conveniently on the back of the ladder when in use, eliminating the need to install and remove the system upon every transport. When the ladder is upright in use, the padded shoulder strap can be placed into the main pad pocket to prevent snags, trips and falls. This ladder carrier is ideal for workers needing a safe and easy solution for lifting and transporting heavy ladders, including construction, carpentry, automotive, electrical and more. Also great for weekend hobbyists and DIY projects.

PRICE
$53.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1 lbs

Product Details

TypeLadder Carrier
MaterialNylon
Package Quantity1
ColorBlack
Manufacturers Part Number19196
ClosureHook & Look
BrandErgodyne