Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Arsenal by Ergodyne

Model # :WBB3135792

MPN #: 13722

Ergodyne® Arsenal® Wire Cable Key Ring, Black, Pack of 10

Product Description
The Arsenal® 5719 Wire Cable Key Rings (10-pack) are designed to keep items and tools close for quick and easy access while on the job. Multi-functional in use, these key rings can be attached to aprons, duffel bags, backpacks and more. They are built to last and feature black coated iron for added protection and durability over time. To install, simply unscrew the twist lock mechanism and thread through the captive eye of a tool, such as cleaning brush, duster, mesh wash bags, glove clips or keys, and screw back together. Compatible with the Arsenal 5715 Cleaning Apron and Arsenal 5716 Server Apron. These wire cable key rings do not meet the ANSI/ISEA 121-2018 standard.

Features:
  • WARRANTY: We stand behind everything we make and guarantee our products to be free of defects in materials and worksmanship to the original purchaser for the lifetime of the product. That said, damage, abuse, and/or normal wear are not covered.
  • CONVENIENT ACCESS – Designed to keep items and tools close for quick and easy access
  • MULTI-FUNCTIONAL USE – Attach to aprons, duffle bags, backpacks and more
  • EASY INSTALLATION – Unscrew and thread through captive eye of tool
  • BUILT TO LAST - Black coated iron for added protection and durability
  • COMPATABILITY – Designed to attach to Arsenal 5715 Cleaner Apron Pouch and 5716 Serving Apron Pouch (sold separately)
  • DIMENSIONS – 6in L // 15.2cm L and 1.88in // 4.76cm in diameter
  • CAPACITY - 34L // 2100CI
  • INCLUDES 10 CABLE KEY RINGS


PRICE
$5.70

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.1 lbs

Product Details

Assembly RequiredYes
TypeCable Ring
MaterialSteel
ColorBlack
Series5719 Arsenal®
Manufacturers Part Number13722
ProtectionCorrosion Resistant
Product TypeAccessory, Replacement Part
BrandArsenal by Ergodyne