Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Key-Bak

Model # :WBB1605095

MPN #: 0488-803

KEY-BAK SECURIT #488B Retractable Key Reel w/48" Kevlar Cord Polycarbonate Case Carabiner Clip

Product Description

The SECURIT Heavy Duty Carabiner Retractable key chain conveniently attaches to almost anything, making this one of the most widely used retractable keychains on the market. Proudly made in the USA with globally sourced materials by the company that invented the personal retractor in 1948 and backed by our Lifetime Service Policy. The SECURIT has a strong molded black polycarbonate case and a retractable 48" cord made with DuPont™ Kevlar ® fiber cord. Attach your keys or small tools to the zinc plated split ring and secure the carabiner to your belt clip, work belt or backpack. When you need your keys just pull them out, when you're done let them go and the built-in tether retracts back into place until you need them again.

PRICE
$16.75

Min. purchase quantity is 12
12
12
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.2 lbs

Product Details

Assembly RequiredNo
Type48" Kevlar Cord Polycarbonate Case Carabiner Clip
ColorBlack
SeriesSECURIT
Manufacturers Part Number0488-803
Retraction Force8 Oz.
BrandKey-Bak

Warranty

WarrantyLifetime Service Policy