Barska 105 Position Key Safe with Key Lock, 9"W x 3"D x 11-3/4"H
|
Questions & Answers (0)
Product Description
Secure up to 105 keys in this durable key cabinet safe, designed for both home or business use. A continuous piano hinge allows the door to be in line with the cabinet to have a full view of all the keys. The safe is equipped with two predrilled holes and mounting hardware are included for easy installation. 105 Position hooks allow you to hang keys with or without key tags or hang multiple keys with a key ring. Ideal for practical use for in homes, offices, apartment complexes, car lots, body shops, and more. Includes Numbered Stickers and Mounting Hardware
PRICE
$99.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 3 in |
| Height | 11-3/4 in |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Lock |
| Type | Keyed Alike |
| Color | Gray |
| Key Capacity | 105 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | AX11694 |
| Brand | Barska |
Warranty
| Warranty | 1 yr |