Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Allied USA

Model # :WB277378

MPN #: AT4272FM

Allied USA Art and Projects Table - 42" x 72" Laminated Top

Product Description
Art and Projects Table, 30" x 60" Laminated Top

This extra heavy-duty art and projects table is constructed of premium quality hardwood with mortise and tenon, draw-bolt construction offering exceptional strength and value. Fusion maple high-pressure laminate provides durability and allows for quick and easy cleanup. Comes complete with adjustable floor glides for easy and fast leveling.

Features:

  • Muse Art Tables / Eco-friendly Parawood construction
  • Premium Thru-Bolt leg fastening system
  • Superior stability and wobble resistance
  • Choice of HPL or solid wood work surfaces

Available in three work surface heights:

  • 30" Standard
  • 26" Low range
  • 34" High range


PRICE
$1,199.00

Min. purchase quantity is 6
6
6
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Width72 in
Height30 in
Weight Capacity500 lbs
Weight150 lbs
Top Thickness1-1/4 in

Product Details

Assembly RequiredYes
TypeArt & Project Table
Frame Color FamilyNatural
ColorBrown
Frame MaterialWood
Manufacturers Part NumberAT4272FM
Top MaterialWood
BrandAllied USA

Warranty

Warranty30 yr