Features:
- Anchor design makes installation quicker and easier
- Zinc plated steel provides a strong anchor point
- Sleeve length provides added security
- Anchor construction hold units in place in the most demanding environments
Weights & Dimensions
| Length | 6 in |
| Size | 3/4 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 4 |
| Series | AS |
| Manufacturers Part Number | AS-346-4PK |
| Anchor Type | Concrete Sleeve Anchor |
| Brand | Vestil |