Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1441985

MPN #: AS075

Hoffman AS075, HOL-SEALERS™ Hole Seal, For 3/4-In Conduit, 1.56 Dia., ANSI 61 gray - Pkg Qty 10

Product Description
Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hoffman HOL-SEALERS™. Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick.

Features:
  • Steel Models
  • 16 gauge galvanized steel backplate
  • Plated stud (10-32x5/8) and wing nut Stainless Steel Models
  • 16 gauge stainless steel backplate
  • Seal, backplate, stud (10-24x5/8) and wing nut are 300 series stainless steel
PRICE
$172.50  Sold in packages of 10 / $17.25 ea

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hol-Sealer Diameter1.56 in
Max Hole Diameter1.06 in

Product Details

MaterialSteel
DescriptionHole Seals
ColorGray
Manufacturers Part NumberAS075
For3/4-in. conduit holes
BrandHoffman