Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Hoffman

Model # :WBB1443268

MPN #: AS300SS

Hoffman AS300SS, HOL-SEALERS™ Hole Seal, For 3-In Conduit, 4.12 Dia.

Product Description
Hoffman AS300SS, HOL-SEALERS™ Hole Seal, For 3-In Conduit, 4.12 Dia.

Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hoffman HOL-SEALERS™. Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick.

Features:
  • Steel Models
  • 16 gauge galvanized steel backplate
  • Plated stud (10-32x5/8) and wing nut Stainless Steel Models
  • 16 gauge stainless steel backplate
  • Seal, backplate, stud (10-24x5/8) and wing nut are 300 series stainless steel
PRICE
$169.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hol-Sealer Diameter4.12 in
Max Hole Diameter3.62 in

Product Details

MaterialStainless Steel
DescriptionHole Seals
Manufacturers Part NumberAS300SS
For3-in. conduit holes
BrandHoffman