Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mobile Patient Lift

Model # :WBB3798873

MPN #: MP-A09

Mobile Patient Lift Ascend & Go Chest Harness For Secure Sit-to-Stand Transfers, 600 lb. Capacity

Product Description
The Ascend & Go Chest Harness accessory was designed to make this step safer, easier, and more controlled for both the caregiver and the user.

This adjustable chest harness securely wraps around the user's upper torso, giving the caregiver stable, ergonomic grab points to guide and support the user as they are positioned into the lift. Once in place, the harness continues to provide added stability and reassurance during the assisted standing motion.

Rated for users up to 600 pounds, the harness delivers heavy duty strength while remaining comfortable and easy to use. By eliminating awkward pulling and lifting, it helps protect caregivers from back, shoulder, and joint injuries while improving user safety and confidence during every transfer.

Features:
  • 600 Lb Weight Capacity: heavy duty construction safely supports users up to 600 pounds for both standard and bariatric sit to stand transfers.
  • Wrap Around Torso Support: full wrap around design provides secure upper body containment to stabilize users while being guided into the lift.
  • Front Closure Buckle Design: easy front buckle allows caregivers to secure the harness quickly without awkward lifting or reaching around the user.
  • Color Coded Pick Points: clearly marked attachment points help caregivers connect the harness correctly every time for safer transfers.
  • Machine Washable Mesh Material: breathable mesh fabric is easy to clean between uses while remaining comfortable on the skin.
  • Adjustable Waist Fit Range: fits users with waist sizes from 35 inches to 51 inches for flexible use across a wide range of body types.
  • Extended 80 Inch Total Length: extra long strap design allows complete wrap and proper positioning for secure transfers.
  • Reduces Caregiver Strain And Injury Risk: eliminates unsafe pulling and lifting during lift entry, protecting the caregiver's back and shoulders.
  • Improves User Confidence And Control: provides stable upper body support for users who feel unsteady when entering the sit to stand lift.
  • Designed For Ascend & Go Compatibility: engineered specifically for use with the Ascend & Go Sit to Stand Patient Lift for optimal performance.


PRICE
$109.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length80 in
Width35 - 51 in
Weight Capacity600
Size35" - 51"

Product Details

TypeChest Harness
ColorBlue
StyleMesh
MaterialMachine-Washable Mesh
Package Quantity1
DescriptionAscend & Go Chest Harness
Manufacturers Part NumberMP-A09
DesignChest Harness
BrandMobile Patient Lift