Winco ASFB-4 Utility Scoop W/ Flat Bottom, 4 oz, Aluminum - Pkg Qty 12
|
Questions & Answers (0)
Product Description
4 Oz Aluminum Scoop, Flat Bottom.
Perfect for scooping larger portions of ice, candy, cereal, nuts, spices, sugar, and flour, this sturdy aluminum scoop features a flat bottom design for an easy reach into the bottoms and corners of containers. It also stacks nicely, and the flat bottom means that this scoop will sit flat on countertops when not in use. The scoop is a durable alternative to plastic and its sleek look and textured design make it ideal for display. Each scoop has its size stamped on the handle for instant recognition. Easy to clean and easier to use, this one piece scoop makes a useful addition to any kitchen.
Perfect for scooping larger portions of ice, candy, cereal, nuts, spices, sugar, and flour, this sturdy aluminum scoop features a flat bottom design for an easy reach into the bottoms and corners of containers. It also stacks nicely, and the flat bottom means that this scoop will sit flat on countertops when not in use. The scoop is a durable alternative to plastic and its sleek look and textured design make it ideal for display. Each scoop has its size stamped on the handle for instant recognition. Easy to clean and easier to use, this one piece scoop makes a useful addition to any kitchen.
PRICE
$34.44 Sold in packages of 12 / $2.87 ea
6
6
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | ASFB-4 |
| Capacity | 4 oz |
| Material | Aluminum |
| Package Quantity | 12 |
| Description | 4 Ounces Aluminum Scoop, 8-3/10In X 2-3/5In X 1-3/10In Flat Bottom |
| Brand | Winco |