Ashland Angle End Stop Assembly, 28"BF, 1-1/2" x 1-1/2" x 3/16" Angle
Write a Review
|
Questions & Answers (0)
Product Description
The Model AS15 is a fixed angle stop designed to be bolted to the top flange of a 2-1/2" or 3-1/2" channel frame. The stop is constructed of 1-1/2"x1-1/2"x3/16" painted steel angle. Mounting hardware is included.
PRICE
$47.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Between Frame Width | 28 in |
Product Details
| Type | Angle End Stop |
| Material | Steel |
| Package Quantity | 1 |
| Color | Green |
| Manufacturers Part Number | 35931 |
| Brand | Ashland Conveyor Products |