Winco ASP-1 Sauce Pan - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
1 Qt Aluminum Sauce Pan.
PRICE
$189.00 Sold in packages of 12 / $15.75 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 2-7/10 in |
| Diameter | 5-4/5 in |
Product Details
| Capacity | 1 qt |
| Material | Aluminum |
| Package Quantity | 12 |
| Description | 1 Qt Aluminum Sauce Pan 5-4/5 x 2-7/10 |
| Manufacturers Part Number | ASP-1 |
| Brand | Winco |