Winco ASP-2 Sauce Pan - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
2 1/2 Qt Aluminum Sauce Pan.
PRICE
$222.00 Sold in packages of 12 / $18.50 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 4-1/5 in |
| Diameter | 7-7/10 in |
Product Details
| Capacity | 2-1/2 qt |
| Material | Aluminum |
| Package Quantity | 12 |
| Description | 2-1/2 Qt Aluminum Sauce Pan, 7-7/10 Inches x 4-1/5 Inches(Dia x Depth) |
| Manufacturers Part Number | ASP-2 |
| Brand | Winco |