Winco ASP-1C Cover for ASP-1 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Cover For 1 Qt. Sauce Pan .
PRICE
$49.80 Sold in packages of 12 / $4.15 ea
4
4
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 6-1/2 in |
Product Details
| Capacity | 1 qt |
| Material | Aluminum |
| Package Quantity | 12 |
| Description | Sauce Pan Cover for 1 Qt |
| Manufacturers Part Number | ASP-1C |
| Brand | Winco |