Winco ASP-3 Sauce Pan - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
3 3/4 Qt Aluminum Sauce Pan.
PRICE
$246.00 Sold in packages of 12 / $20.50 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 4-3/10 in |
| Diameter | 8-9/10 in |
Product Details
| Capacity | 3-3/4 qt |
| Material | Aluminum |
| Package Quantity | 12 |
| Description | 3-3/4 Qt Aluminum Sauce Pan, 8-9/10 Inches x 4-3/10 Inches(Dia x Depth) |
| Manufacturers Part Number | ASP-3 |
| Brand | Winco |