Cover For 7 Qt. Sauce Pan .
Winco ASP-7C Cover for ASP-7 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$126.00 Sold in packages of 12 / $10.50 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 11-1/8 in |
Product Details
| Capacity | 7 qt |
| Material | Aluminum |
| Package Quantity | 12 |
| Description | Sauce Pan Cover for 7 Qt |
| Manufacturers Part Number | ASP-7C |
| Brand | Winco |