Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1443244

MPN #: ASPB100125NM

Hoffman ASPB100125NM, HOL-SEALERS™ Non Metallic Hole Seal, 1.91 Dia.

Product Description
Designed for use in corrosive environments to seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water. These hole seals are suitable for sealing enclosure openings in industries such as petroleum and chemical processing, wastewater processing, pulp and paper, outdoor monitoring and any other industry exposed to harsh environments.

Features:
  • Innovative 3-in-1 self-centering design
  • Thread self-centers on one hole size
  • Nut orientation "A" self-centers on a second hole size (see Nut Orientation drawing)
  • Nut orientation "B" self-centers on a third hole size
  • Thread and nut are constructed of non-glass-filled polyester
  • Oil-resistant gasket
PRICE
$45.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension F0.51 in
Torque20
Outside Diameter56 mm
Diameter2.19 in
Max Hole Diameter1.91 in
A x B x C2.19 x 1.19 x 0.12 in
Dimension D1.18 in
Dimension E2.14 in

Product Details

DescriptionNon-Metallic Hole Seals
Manufacturers Part NumberASPB100125NM
BrandHoffman