Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1609576

MPN #: ASM5T

Hoffman ASM5T PROLINE™ Screw,combo hex head,thread Forming, Qty 20, M5x10mm

Product Description
Use to fasten components to the grid system. PGF Packages include 20 front-loading clip nuts (M6) and 20 combination-drive washer-head bolts (M6). Grounding Package is used with the rectangular holes in the PROLINE™ frame to provide electrical continuity between the frame and the grid system. ASM5T Package is used with PROLINE frames having round holes. Package includes 20 M5 self-tapping screws.

PRICE
$35.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberASM5T
For Use WithRound holes
Package Quantity20
DescriptionM5 X 12 Mm Thread-Forming Phillips Hex Head Screws
BrandHoffman