Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aspect

Model # :WBB2329257

MPN #: A98-50

Aspect Honeycomb Matted 12" X 4" Brushed Stainless Metal Decorative Tile Backsplash - A98-50

Product Description
Aspect Honeycomb Matted 12" X 4" Brushed Stainless Metal Decorative Tile Backsplash - A98-50

Get the look of a high-end, designer kitchen at a fraction of the cost with matted Aspect. These easy to use, peel and stick matted Aspect sheets install quickly and easily while giving you the look of a custom backsplash. Constructed of double-sided aluminum tiles with polymer core, Aspect metal matted tiles are available in stainless and champagne, and sold in packs of 3 for approximately 1 sq ft of coverage.

PRICE
$16.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width11 in
Height1/10 in
Thickness1/10 in

Product Details

StylePeel & Stick
MaterialMetal
Package Quantity3
ColorSilver
Manufacturers Part NumberA98-50
BrandAspect

Warranty

Warranty5 yr