Aspect Peel & Stick Wood Tile, Weathered Barn - A70-02
Write a Review
|
Questions & Answers (0)
Product Description
Aspect Peel & Stick wood panels are the easy way to add the timeless look of wood to your walls. Multi-dimensional mosaic-style panels are made of real wood and are available in number beautiful colors and species to add depth and character to any design scheme. Simply peel off adhesive backing and stick to your wall! This classic material is perfect for any room, so it's easy to cover full walls or use as an accent to complement all types of decor trends. Sold in a package of 5, Aspect Peel and Stick Wood measures 6.5in x 24in and covers approximately 5 sq ft.
PRICE
$50.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 6-1/2 in |
| Height | 1/2 in |
| Thickness | 1/2 in |
Product Details
| Style | Peel & Stick |
| Material | Wood |
| Package Quantity | 5 |
| Color | Tan |
| Manufacturers Part Number | A70-02 |
| Brand | Aspect |
Warranty
| Warranty | 5 yr |