Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aspect

Model # :WBB2329190

MPN #: ADM-10

Aspect Peel & Stick 23.6" x 5.9" Gilded Silver Distressed Metal Decorative Wall Panels - ADM-10

Product Description
Aspect Peel & Stick Distressed Metal panels are the simple way to add the aged look of metal to your walls. These mosaic-style panels are made of real metal and are available in a number of beautiful colors to add depth and character to any design scheme. Simply peel off adhesive backing and stick to your wall. Aspect Distressed Metal is perfect for any room and is easy to cover full walls or use as an accent to complement all types of decor trends. Each panel measures 5.9 in x 23.6 in for approximately 1 sq ft of coverage.

PRICE
$16.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-3/5 in
Width6 in
Height2/25 in
Thickness2/25 in

Product Details

StylePeel & Stick
MaterialMetal
Package Quantity1
ColorSilver
Manufacturers Part NumberADM-10
BrandAspect

Warranty

Warranty5 yr