Aspect Subway Matted 12" X 4" Peel & Stick Decorative Glass Tile in Rustic Clay, 3 Pack - A55-74
Write a Review
|
Questions & Answers (0)
Product Description
Aspect Subway Matted 12" X 4" Peel & Stick Decorative Glass Tile in Rustic Clay, 3 Pack - A55-74
Aspect Matted Glass peel and stick backsplash is a decorative glass tile that provides the look of custom backsplash at a fraction of the cost. These easy to install matted tiles are available in multiple colors and do not require grout - simply peel and stick! Aspect Matted Glass tiles are perfect for backsplashes and accent wall applications. Each pack comes with three 12in x 4in peel and stick pieces covering 1 sq ft.
Aspect Matted Glass peel and stick backsplash is a decorative glass tile that provides the look of custom backsplash at a fraction of the cost. These easy to install matted tiles are available in multiple colors and do not require grout - simply peel and stick! Aspect Matted Glass tiles are perfect for backsplashes and accent wall applications. Each pack comes with three 12in x 4in peel and stick pieces covering 1 sq ft.
PRICE
$21.99
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 12 in |
| Height | 1/5 in |
| Thickness | 1/5 in |
Product Details
| Style | Peel & Stick |
| Material | Glass |
| Package Quantity | 3 |
| Color | Multicolor |
| Manufacturers Part Number | A55-74 |
| Brand | Aspect |
Warranty
| Warranty | 5 yr |