- The Plasteur Plastic Pasteur Pipet offers the aspirating precision of a glass pipet and the safety benefits of plastic
- Fine tip is ideal for precision aspirating
- No more broken glass: more durable than standard glass pipets
- No damage during shipping and handling as compared to traditional glass pipets
- Available sterile for convenience
- Made in the USA
CELLTREAT® Aspirating Bulb For Use With Plasteur® Pipet, Non-sterile
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$32.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9/16 |
| Width | 9/16 in |
| Height | 1-1/4 in |
Product Details
| Type | Pipette Controllers |
| Material | Rubber |
| Package Quantity | 12 |
| Description | Aspirating bulb |
| Color | Black |
| Manufacturers Part Number | 229279 |
| Tissue Culture Treated | N |
| Brand | CELLTREAT Scientific Products |