- Lightweight manual pipet controller does not require batteries
- Squeeze bulb creates pressure to draw fluid up into pipets; up to 50mL per squeeze
- Ergonomic thumb lever controls speed of aspirating and dispensing
- Press button blows out remaining drops in pipet
- Compatible with 1-100mL serological pipets
CELLTREAT® Pipet Controller, Manual
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$91.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/16 |
| Width | 2-1/16 in |
| Height | 8-1/16 in |
| Volume | 1-100ml |
Product Details
| Type | Pipette Controllers |
| Package Quantity | 1 |
| Description | Manual pipet controller |
| Color | White |
| Manufacturers Part Number | 230210 |
| For Use With | 1-100ml Pipets |
| Tissue Culture Treated | N |
| Brand | CELLTREAT Scientific Products |