Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USG

Model # :WBB3143768

MPN #: USG8223

USG™ Astro Lay-In Ceiling Panels, Shadowline Tapered Edge, 24"L x 24"W, White, 16/Pack

Product Description
Fine-textured, unperforated and nonfissured appearance offers highly desired aesthetic. With ClimaPlus™ Performance Built to last, these sag-resistant panels also offer mold and mildew protection, as well as optional increased fire resistance. Astro® Acoustical Ceiling Panels are fine-textured, non-perforated and non-fissured panels that are designed for a high level of performance and aesthetics. They also offer mold and mildew resistance, sag-resistance and sound control.

Features:
  • Material : Wet-formed mineral fiber
  • Fine-textured, non-perforated, and non-fissured appearance offers highly desired aesthetic
  • ClimaPlus™ 30-year lifetime system warranty against visible sag, mold and mildew
  • Available with High Recycled Content (HRC)
  • Low-emitting product meets CA Specification 01350, California Department of Health Services Standard Practice for the testing of VOC emissions
Applications:
  • Administrative Offices
  • Classrooms
  • Corridors and Hallways
  • Executive Areas, Conference Areas and Board Rooms
  • Lobbies and Reception Areas
  • Media Centers, Music Rooms and Libraries
  • Patient Rooms
  • Traditional Offices


PRICE
$335.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width24 in
Thickness5/8 in

Product Details

NRC0.55
CAC35
ColorWhite
Percent Recycled Content68
Tile Material/FaceMineral Fiber
StyleLay In
Edge TypeShadowline Tapered
Light Reflection0.86
MaterialMineral Fiber
DescriptionLay-in Ceiling Tile
Package Quantity16
Manufacturers Part NumberUSG8223
Mounting StyleLay In
BrandUSG

Warranty

Warranty30 yr