Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USG

Model # :WBB3143962

MPN #: USG2842

USG™ Radar™ Illusion™ Panels, Shadowline Tapered Edge, 24"L x 48"W, White, 6/Pack

Product Description
Lightly textured panels. Nondirectional pattern offers fast, efficient installation with a face score that creates the illusion of a smaller-scaled ceiling system. With ClimaPlus™ Performance These aesthetically pleasing panels provide the illusion of a smaller scaled ceiling system without compromising accessibility. Radar™ Illusion™ Ceiling Panels resist sagging and install quickly and easily. Mildew and mold resistant with good light reflectance, these panels are an optimal choice for those looking to provide the illusion of a smaller scaled ceiling system.

Features:
  • Material : Wet-formed mineral fiber
  • Non-directional pattern offers fast, efficient installation
  • Face scores create illusion of a smaller-scaled ceiling system
  • ClimaPlus™ 30-year lifetime system warranty against visible sag, mold and mildew
  • Noise Reduction Coefficient (NRC): .50-.55
  • Ceiling Attenuation Class (CAC): .35
  • Light Reflectance (LR): .84
Applications:
  • Administrative Offices
  • Cafeterias
  • Classrooms
  • Corridors and Hallways
  • Department Stores and Boutiques
  • Grocery Stores
  • Health and Fitness
  • Mechanical Rooms
  • Patient Rooms
  • Restrooms, Utility Rooms and Loading Docks
  • Stairways and Elevator Shafts
  • Warehouses


PRICE
$155.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width48 in
Thickness3/4 in

Product Details

NRC0.55
CAC35
ColorWhite
Percent Recycled Content31 - 44
Tile Material/FaceMineral Fiber
PatternNon-directional
StyleLay In
Edge TypeShadowline Tapered
Light Reflection0.84
MaterialMineral Fiber
DescriptionLay-in Ceiling Tile
Package Quantity6
Manufacturers Part NumberUSG2842
Mounting StyleLay In
BrandUSG

Warranty

Warranty30 yr