Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USG

Model # :WBB1627271

MPN #: 562

USG 562 Fissured™ Ceiling Panels, Mineral Fiber, White, 48" x 24", 8/Pack

Product Description
USG Fissured™#562, 2'x4'x5/8", Square Edge

Fissured Lay-in Ceiling Tiles are excellent, all-purpose, economical panels manufactured with a water-felted manufacturing process that provides good acoustical properties. They are medium-textured acoustical tiles that feature directional fissures. They clean easily with a soft brush or vacuum.
  • Fiberboard material
  • Easily installed in a suspended grid panel
  • Class A fire rating
  • Noise reduction coefficient 55
  • Simple cleaning with a soft brush or vacuum
  • For use with 15/16" wide grid
  • 8/Case
PRICE
$159.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width24 in
Weight5 lbs
Thickness5/8 in

Product Details

NRC0.55
CAC35
ColorWhite
Percent Recycled Content24 - 28
PatternDirectional fissured
Edge TypeSquare
Light Reflection0.81
MaterialMineral Fiber
Package Quantity8
Manufacturers Part Number562
Mounting StyleSuspended
BrandUSG

Warranty

Warranty1 Year - Individual Product, 30 Year Warranty W/Donn Brand Suspension Systems