Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
MooreCo

Model # :WBB3259299

MPN #: 59083

MooreCo™ Astute Hard Plastic Desk, 26"W x 19-5/16"D, Gray Nebula with Matching Edge Band

Product Description
Bring simplicity, durability, and flexibility to your learning space with the Astute Hard Plastic Desk, a cost-effective solution designed for everyday classroom use. This student desk assembles quickly and easily, featuring a sturdy powder-coated platinum steel base with chrome leg inserts and floor-safe glides to help protect finished surfaces. The ergonomic curved rectangle top is designed for maximum configurability, allowing desks to be arranged in rows, groups, or collaborative layouts. Its smooth shape supports both right- and left-hand seating for added versatility. Each desk includes an integrated book box for convenient storage of supplies, keeping classrooms organized and clutter-free. The premium hard plastic desktop in Gray Nebula finish features a smooth waterfall edge for comfort, along with an embossed pen or pencil groove. Height adjusts from 23.1" to 33.1" in two-inch increments to accommodate a wide range of student ages. Desks are sold in sets of two and are SCS Indoor Advantage Gold Certified.

PRICE
$389.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26 in
Depth19-5/16 in
Height23-1/8 - 33-1/8 in

Product Details

Assembly RequiredYes
TypeStudent Desk
Frame Color FamilyPlatinum
Top Color FamilyGray Nebula
CastersNo
StyleAdjustable Height
Edge Color FamilyGray Nebula
Frame MaterialSteel
Leg Type4 Legged
Manufacturers Part Number59083
ShapeRectangle
Top MaterialHard Plastic
BrandMooreCo

Warranty

Warranty1 yr