MooreCo Hierarchy Standard Shapes Desk, Platinum Legs, Neutral Weft with Matching Edge
Write a Review
|
Questions & Answers (0)
Product Description
Shape up your classroom with the Hierarchy Shapes Desk, designed to deliver flexibility, comfort, and virtually endless configuration options. This versatile desk system allows educators to create custom layouts that support collaboration, group work, or independent study, making it ideal for modern classrooms, libraries, and study environments.
Ergonomic desk shapes provide comfortable work surfaces while allowing easy left- or right-hand seating and efficient space planning. The Hierarchy Shapes Desk is quick and easy to assemble and can be joined together in multiple configurations to adapt to a variety of learning styles. Available in both standard and large sizes, each desk features a durable 1-1/4" thick high-pressure laminate (HPL) top with scratch-resistant performance and clean 3mm flat edge banding for a professional appearance.
Powder-coated steel legs in a platinum finish are engineered for simple one-screw height adjustment from 18" to 29", accommodating a wide range of students and activities. Floor-safe glides come standard, with optional dual-wheel locking casters available for easy pod-style layouts and mobility. Backed by a twelve-year limited warranty and a patented design, the Hierarchy Shapes Desk is SCS Indoor Advantage Gold Certified and built for long-term classroom performance.
Ergonomic desk shapes provide comfortable work surfaces while allowing easy left- or right-hand seating and efficient space planning. The Hierarchy Shapes Desk is quick and easy to assemble and can be joined together in multiple configurations to adapt to a variety of learning styles. Available in both standard and large sizes, each desk features a durable 1-1/4" thick high-pressure laminate (HPL) top with scratch-resistant performance and clean 3mm flat edge banding for a professional appearance.
Powder-coated steel legs in a platinum finish are engineered for simple one-screw height adjustment from 18" to 29", accommodating a wide range of students and activities. Floor-safe glides come standard, with optional dual-wheel locking casters available for easy pod-style layouts and mobility. Backed by a twelve-year limited warranty and a patented design, the Hierarchy Shapes Desk is SCS Indoor Advantage Gold Certified and built for long-term classroom performance.
PRICE
$339.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29-7/8 in |
| Depth | 28-3/8 in |
| Height | 18 - 29 in |
Product Details
| Assembly Required | Yes |
| Type | Student Desk |
| Frame Color Family | Platinum |
| Top Color Family | Neutral Weft |
| Casters | No |
| Style | Adjustable Height |
| Edge Color Family | Neutral Weft |
| Frame Material | Steel |
| Leg Type | 4 Legged |
| Manufacturers Part Number | 114365875-5875 |
| Top Material | High Pressure Laminate |
| Brand | MooreCo |
Warranty
| Warranty | 12 yr |