- Containment System Components
- Complete turnkey kits include rails, premade corners, liner, liner clips, pillows and socks appropriate for your installation, masonry drill, fasteners, silicone caulk, leak detecting spray with color indicator
- Two rail systems available - PVC or Stainless Steel, depending on your specifications and code requirements
- Designed for UPS, switchgear, telecommunication, and utility battery applications
- Ideal for wet leadacid batteries, VRLA batteries, battery cabinets and relay racks
- Complies with Uniform Fire Code (UC) article 64, Section 104.d and 104.e, OSHA and EPA regulations
- Illustrated instructions included with each kit. Instructional video available online 24/7 at QuickHowTo.com
- Components available separately
- Available as private label
Quick Cable 207110-100 BraI.D.ed Ground Strap, 1/0 Gauge, 100 Pcs
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,369.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/8 in |
| Thickness | 1/8" |
| Gauge | 1/0 ga |
Product Details
| Material | Copper |
| Package Quantity | 100 FT/RL |
| Description | Braided Ground Strap |
| Manufacturers Part Number | 207110-100 |
| Brand | Quick Cable |