Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exair

Model # :WBB3221080

MPN #: ATEX4825-24VDC

Exair® ATEX NEMA 4, Cabinet Cooler System, 25 CFM, 1/4 NPT, 1700 BTU/Hr, 24 VDC

Product Description
Aluminum thermostat controlled ATEX Cabinet Cooler Systems are engineered and approved for use upon purged electrical enclosures found within classified areas. These ATEX Cabinet Cooler Systems have been tested by UL and meet the stringent ATEX requirements for these areas. Cabinet Cooler Systems are a low cost and reliable way to cool purged electric control panels founds in the environments. They can be installed in minutes through a standard electrical knockout. Thermostat control systems are the most efficient way to operate a Cabinet Cooler. They save air by activating the cooler only when internal temperatures approach critical levels. Thermostat controlled cooler systems are the best option when experiencing fluctuating heat loads caused by environment or seasonal changes. Standard thermostat control systems include an adjustable thermostat factory set at 95°F (35°C). ATEX Cabinet Coolers incorporate a low pressure relief valve which closes and seals when the cooler is not operating to maintain the integrity of a NEMA 4 (IP66) enclosure (dust-tight, oil-tight, splash resistant, indoor/outdoor service). Each of these systems include a water-dirt filter separator to prevent water condensate and dirt from entering your enclosure and a cold air distribution kit used to direct the air for circulation or on to hot spots. All Cabinet Coolers are CE compliant. Exair®'s ATEX Cabinet Cooler Systems are not purged and pressurized control systems and should not be relied upon nor used in place of a purged and pressurized controller. They are meant for use in conjunction with a purged and pressurized control system.

Applications:
  • Programmable controllers
  • Line control cabinets
  • Motor control centers
  • Relay panels
  • NC/CNC systems
  • Modular control centers
  • CCTV cameras
  • Computer cabinets
  • Laser housings
  • Electronic scales
Aluminum ATEX Cabinet Cooler Advantages
  • Rated for Zone 2 and 22
  • Low cost, compact
  • Cooling capacities up to 5,600 Btu/hr. (1,641 Watts)
  • Quiet
  • Stabilize enclosure temperature and humidity
  • No CFC's
  • No moving parts - maintenance free
  • Stop nuisance tripping
  • Stop heat damage
  • Eliminate fans and filters
  • Eliminate lost production
  • Stop circuit drift
  • Stop dirt contamination
  • Provide washdown protection
Cabinet Cooler Standards and Certifications:

Exair®'s ATEX Cabinet Cooler Systems comply with the OSHA Maximum Allowable Noise Exposure standards (29 CFR - 1910.95 (a)). All sound level measurements are taken at 3 feet away.

Exair®'s ATEX Cabinet Cooler Systems comply with the EU General Product Safety Directive (2001/95/EC) and meet the noise limitation requirements of the EU Machinery Directive (2006/42/EC). All sound level measurements are taken at 3 feet away.

Look for this symbol to designate conflict mineral free products throughout our website. Exair® supports Section 1502 of the Dodd-Frank Wall Street Reform and Consumer Protection Act and we are committed to compliance with the conflict minerals rule in order to curb the illicit trade of tin, tantalum, tungsten and gold in the DRC region. Exair® is using the CMRT 3.02 template to document our supply chain and commitment to conflict free products.

PRICE
$2,699.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth2-1/2 in
Height11-13/16 in

Product Details

CFM25 CFM
BTU/hr Max1700
Male/Female ThreadFemale
Noise Level80
MaterialAluminum
Manufacturers Part NumberATEX4825-24VDC
PSI100 psi
@ PSIG100 psig
Max PSIG125 psig
BrandExair

Compliance & Certifications

CertificationsNEMA, UL, CE, OSHA