- Attached Lid Containers (ALCs) are reusable storage containers ideal for use in order picking, closed-loop distribution, and storage applications
- Attached lids snap securely closed to protect contents from dust or damage
- These industrial shipping containers stack for maximized storage and nest when empty, saving space
- Textured bottoms provide a sure grip on conveyor belts
- Strong molded-in handle grips are ergonomically designed for easy lifting and carrying
- Padlock eye provides security option
- Reinforced steel hinge pins provide years of smooth lid operation
- Container, Attached Lid 8.5GL Gray
Akro-Mils® Attached Lid Container, 21-1/2"L x 15"W x 9"H, Clear - Pkg Qty 6
|
Questions & Answers (0)
Product Description
Features:
PRICE
$148.50 Sold in packages of 6 / $24.75 ea
1
1
Expected on or around 10/06/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21-1/2 in |
| Width | 15 in |
| Height | 9 in |
| Inside Length | 18-7/16 in |
| Inside Width | 13-1/4 in |
| Inside Height | 7-5/8 in |
| Inside Top Length | 19-3/4 in |
| Inside Top Width | 14-3/16 in |
| Inside Bottom Length | 18-7/16 in |
| Inside Bottom Width | 12-7/8 in |
| Weight Capacity | 35 lbs |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Type | Attached Lid Container |
| Color | Blue |
| Lid | Yes |
| Material | Plastic |
| Package Quantity | 6 |
| Manufacturers Part Number | 39085BLUE |
| Stack and/or Nest | Stack & Nest |
| Brand | Akro-Mils |