Orbis Translucent Flipak Tote - 15-1/5 X10-9/10 X9-7/10"
Containers stack with lids closed and nest with lids open. Cut storage, order picking, distribution, and product loss costs with these durable, reusable ORBIS Translucent FliPak Totes. Partially filled containers will not collapse while stacked. Designed to optimize space on pallets and in trucks, trailers, and warehouses. Attached covers with solid metal hinge pin close tightly. High-strength injection-molded polyolefin construction offers maximum product protection from impact, moisture, chemicals, vermin, etc. See-through polypropylene construction permits easy visual identification of contents. Appropriate for lean manufacturing.
ORBIS® Flipak® Attached Lid Container, 15-3/16"L x 10-7/8"W x 9-11/16"H, Clear
|
Questions & Answers (0)
Product Description
PRICE
$20.25
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-3/16 in |
| Width | 10-7/8 in |
| Height | 9-11/16 in |
| Size (L x W x H) | 15-3/16 x 10-7/8 x 9-11/16 in |
| Inside Length | 12-3/16 in |
| Inside Width | 7-5/16 in |
| Inside Height | 8-4/5 in |
| Inside Top Length | 13-13/16 in |
| Inside Top Width | 8-7/8 in |
| Inside Bottom Length | 12-3/16 in |
| Inside Bottom Width | 7-5/16 in |
| Stacked Weight Capacity | 280 lbs |
| Weight Capacity | 70 lbs |
Product Details
| Type | Attached Lid Container |
| Color | Clear |
| Lid | Yes |
| Capacity | 0.60 ft³ |
| Material | Polyolefin |
| Package Quantity | 1 |
| Manufacturers Part Number | FP06-DECLSLX |
| Stack and/or Nest | Nest |
| Brand | Orbis |
| Number of Stacks | 4 |