Lightweight for easy installation, polyurethane moulding has a similar density to Pine, and is based on beautiful historic and contemporary details and designs.
Ekena Attica Acanthus Leaf Crown Moulding MLD05X05X07AT, 5-1/4"H x 5-1/4"D x 7-1/2"F x 94-1/2"L
|
Questions & Answers (0)
Product Description
PRICE
$64.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 5-1/4H x 5-1/4D x 7-1/2F x 94-1/2L in |
Product Details
| Type | Crown Moulding |
| Material | Urethane |
| Description | Crown Moulding |
| Series | 1 |
| Manufacturers Part Number | MLD05X05X07AT |
| Brand | Ekena |