Ekena Crosshead CRH07X : CRH07X78, 7-1/4"H x 78"W x 1"D
Write a Review
|
Questions & Answers (0)
Product Description
Urethane crossheads are the perfect accent to any window or door. Use them in both outside and inside applications.
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 7-1/4H x 78W x 1D in |
Product Details
| Type | Crosshead |
| Material | Urethane |
| Description | Crosshead |
| Series | 1 |
| Manufacturers Part Number | CRH07X : CRH07X78 |
| Brand | Ekena |