Atv V-Bar Tire Chains, 2 Link Spacing (Pair) -1064156 - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
ATV V-BAR Tire Chains with 2 Link Spacing provide optimal traction for ATV's in any weather or terrain. Chains are zinc plated for durability. Sold per pair of chains.
For use with tire sizes: 21x10x12, 21x9x10, 22x10x10, 22x10x8, 22x10x9, 22x8x10, 22x8x12, 22x9x10, 22x9x12, 22x9x8, 23x10x10, 23x7x10, 23x8x10, 23x8x11.
For use with tire sizes: 21x10x12, 21x9x10, 22x10x10, 22x10x8, 22x10x9, 22x8x10, 22x8x12, 22x9x10, 22x9x12, 22x9x8, 23x10x10, 23x7x10, 23x8x10, 23x8x11.
PRICE
$399.90 Sold in packages of 2 / $199.95 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | V-Bar |
| Type | Snow Removal |
| Link Spacing | 2 Link |
| Material | Steel |
| Description | 2 Link |
| Manufacturers Part Number | 1064156 |
| For Use With | ATV |
| Brand | Peerless Chain |