ATV V-BAR Tire Chains, 2 Link Spacing (Pair) - 1064356
Write a Review
|
Questions & Answers (0)
Product Description
ATV V-BAR Tire Chains with 2 Link Spacing provide optimal traction for ATV's in any weather or terrain. Chains are zinc plated for durability. Sold per pair of chains.
For use with tire sizes: 22x12.50x10, 23x10.50x12, 24x10.50x10, 24x11.50x10, 24x11.50x12, 24x11x10, 24x11x12, 24x11x8, 24x11x9, 24x13x9, 255/65R12, 25x10.50x12, 25x10x10, 25x10x11, 25x10x12, 25x11x10, 25x11x12, 25x11x9, 25x12x10, 25x12x9, 25x13x9, 26x10x12, 26x9x12, 26x9x14, 270/60R12.
For use with tire sizes: 22x12.50x10, 23x10.50x12, 24x10.50x10, 24x11.50x10, 24x11.50x12, 24x11x10, 24x11x12, 24x11x8, 24x11x9, 24x13x9, 255/65R12, 25x10.50x12, 25x10x10, 25x10x11, 25x10x12, 25x11x10, 25x11x12, 25x11x9, 25x12x10, 25x12x9, 25x13x9, 26x10x12, 26x9x12, 26x9x14, 270/60R12.
PRICE
$315.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | V-Bar |
| Type | Snow Removal |
| Link Spacing | 2 Link |
| Material | Steel |
| Description | 2 Link |
| Manufacturers Part Number | 1064356 |
| For Use With | ATV |
| Brand | Peerless Chain |