Atv V-Bar Tire Chains, 4 Link Spacing (Pair) - 1064555 - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
ATV V-BAR Tire Chains with 4 Link Spacing provide optimal traction for ATV's in any weather or terrain. Chains are zinc plated for durability. Sold per pair of chains.
For use with tire sizes: 205/80R12, 22x11x10, 22x11x8, 22x11x9, 23x11x10, 24x10x11, 24x10x12, 24x9x11.
For use with tire sizes: 205/80R12, 22x11x10, 22x11x8, 22x11x9, 23x11x10, 24x10x11, 24x10x12, 24x9x11.
PRICE
$259.90 Sold in packages of 2 / $129.95 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | V-Bar |
| Type | Snow Removal |
| Link Spacing | 4 Link |
| Material | Steel |
| Description | 4 Link |
| Manufacturers Part Number | 1064555 |
| For Use With | ATV |
| Brand | Peerless Chain |