Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Omnimed

Model # :WBB2192547

MPN #: 181490

Omnimed™ Audit Software Package For CompX 150 Series Lock

Product Description
Basic lock functions may be performed at the lock without the software. Efficient administration and full audit capability may only be achieved once the software has been installed. Lock can be programmed for up to 250 individual users.

Features:
  • Mini USB: transfers information directly from the lock to the computer
  • Provides a comprehensive audit trail of the last 1,500 access attempts
PRICE
$1,099.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Assembly RequiredYes
TypeDigital Lock
MaterialMetal
Package Quantity1
DescriptionAudit Software Package
ColorRed
Manufacturers Part Number181490
For Use WithOmnimed Model# 181486, 181487, 181488
BrandOmnimed