Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
CompX

Model # :WBB3253238

MPN #: 181492

CompX Lockview Pro 2 Licenses For User & Server (496, 497 & 498)

Product Description
The Lockview 5 Pro Audit Software provides an easy method to manage Omnimed's Citadel Nex Gen series of Narcotic Cabinets (181496, 181497, 181498). The software is server based and allows the creation of a maximum of 3000 users and an audit trail up to 15,000 attempts. It can access the audit lock via WiFi and notifies based on an escalating system of email, text and voice options.

PRICE
$1,119.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2 lbs

Product Details

Lock TypeElectronic Lock
TypeSoftware
MaterialPlastic
Package Quantity1
ColorSilver/Red
Manufacturers Part Number181492
BrandCompX