Highwood® Aurora Traditional 6' Park Bench, Eucalyptus
Write a Review
|
Questions & Answers (0)
Product Description
The Aurora Park Bench delivers durable, low-maintenance seating for outdoor environments, including parks, commercial spaces, and high-traffic areas. Constructed from high-grade poly lumber, it resists year-round exposure while maintaining structural integrity. Available in multiple color options, the bench combines a classic design with modern, resilient materials. Load-tested and supported by a 12-year residential and 5-year commercial limited manufacturer's warranty, it ensures reliable performance over time. Assembly is straightforward with the included stainless-steel hardware, and cleaning requires only a simple power wash. Made in the USA, the Aurora Park Bench provides the appearance of real wood without the maintenance demands, offering a practical, long-term solution for outdoor seating.
PRICE
$899.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 68 in |
| Width | 25-5/8 in |
| Height | 32-3/8 in |
| Weight Capacity | 600 lbs |
| Weight | 93 lbs |
| Seat Length | 68 in |
| Seat Width | 16-1/2 in |
| Seat Height | 17-3/8 in |
Product Details
| Assembly Required | Yes |
| Type | Backed Bench |
| Frame Color Family | Black |
| Color | Eucalyptus |
| Material | Polystyrene |
| Frame Material | Polystyrene |
| Arm Type | Armless |
| Manufacturers Part Number | CM-BENSQ63-EUC |
| Mounting Style | Portable |
| Collection | Aurora |
| Brand | Highwood |
Warranty
| Warranty | 12 Years Residential, 5 Years Commercial |